This item is Discontinued.

Usa Industrials Buna-N O-Ring, 50A, 2mm Wide, PK30000 ZMTO50H2X5

Buna-N O-Ring, 50A, 2mm Wide, PK30000 (Discontinued)

  • Mfr # ZMTO50H2X5
  • Zoro # G7316978
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMTO50H2X5
Zoro #
G7316978
UPC #
-
Country of Origin
China

Dimensions

Nominal Width
2 mm
Actual Width
2 mm

Details

Item
O-Ring
System of Measurement
Metric
Material
Buna-N
Cross Section Shape
Round
O-Ring Material
Buna-N
Durometer
50A
Type
O-Ring

Description

Buna-N O-Ring,50A,2mm Wide,Package Quantity 30000, Package Quantity 30000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.