Buna-N O-Ring, 5.7mm Wide 131.6mm ID, PK2
Mfr # ZUSAH5.7X131.6
Zoro # G1644388
product price:Â $7.45
/pk 2, $3.73/ea
Sold in multiples of 2 for $14.90
Key Features
System of Measurement
Metric
Material
Buna-N
Cross Section Shape
Round
Cross-Section Shape
Round
O-Ring Material
Buna-N
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSAH5.7X131.6
Zoro #
G1644388
UPC #
193005214692
Country of Origin
Multiple
Dimensions
Nominal Inside Dia.
131.6 mm
Actual Inside Dia.
131.6 mm
Nominal Outside Dia.
143 mm
Actual Outside Dia.
143 mm
Actual Width
5.7 mm
Nominal Width
5.7 mm
Inside Diameter - Actual
131.6 mm
Outside Diameter - Actual
143 mm
Cross-Section Width
5.7 mm
Width - Actual
5.7 mm
Inside Diameter - Nominal
131.6 mm
Outside Diameter - Nominal
143 mm
Description
O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 131.6 mm, Nominal Width 5.7 mm, Actual Inside Dia. 131.6 mm, Actual Width 5.7 mm, Dash Number Not Applicable, Color Black, Durometer 70A, Nominal Outside Dia. 143 mm, Actual Outside Dia. 143 mm, Temp. Range -40 Degrees to 250 Degrees F, FDA Approved FDA Compliant
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.