Zoro Homepage
This item is Discontinued.
Usa Industrials Buna-N O-Ring, 60A, Dash 237, PK2300 ZMTOH60237

Buna-N O-Ring, 60A, Dash 237, PK2300 (Discontinued)

  • Mfr # ZMTOH60237
  • Zoro # G7315343
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMTOH60237
Zoro #
G7315343
UPC #
-
Country of Origin
China

Details

Dash Number
237
Item
O-Ring
System of Measurement
Metric
Material
Buna-N
Cross Section Shape
Round
O-Ring Material
Buna-N
Durometer
60A
Type
O-Ring

Description

Buna-N O-Ring,60A,Dash 237,Package Quantity 2300, Package Quantity 2300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.