Zoro Homepage
This item is Discontinued.
Usa Industrials Buna-N O-Ring, 80A, Dash 157, PK1600 ZMTOH80157

Buna-N O-Ring, 80A, Dash 157, PK1600 (Discontinued)

  • Mfr # ZMTOH80157
  • Zoro # G7314467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMTOH80157
Zoro #
G7314467
UPC #
-
Country of Origin
China

Details

Dash Number
157
Item
O-Ring
System of Measurement
Metric
Cross Section Shape
Round
Material
Buna-N
O-Ring Material
Buna-N
Durometer
80A
Type
O-Ring

Description

Buna-N O-Ring,80A,Dash 157,Package Quantity 1600, Package Quantity 1600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.