Zoro Homepage

Buna-N O-Ring, Dash 044, PK50

  • Mfr # ZUSAH70044

  • Zoro # G1628218


product price: $13.05
/pk 50, $0.26/ea

Key Features

Dash Number
044
System of Measurement
Inch
Material
Buna-N
Cross Section Shape
Round
O-Ring Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAH70044
Zoro #
G1628218
UPC #
193005219116
Country of Origin
China

Dimensions

Nominal Inside Dia.
3-3/4"
Actual Inside Dia.
3.739"
Nominal Outside Dia.
3-7/8"
Actual Outside Dia.
3.879"

Details

Item
O-Ring
Dash Number
044
System of Measurement
Inch
Material
Buna-N
Cross Section Shape
Round
O-Ring Material
Buna-N
Durometer
70A
Color
Black
Temp. Range
-40° to 250° F
FDA Approved
No
Durometer (Hardness) Rating
Standard
Metal Detectable
No
Type
O-Ring
Grade
Standard

Description

O-Ring,Buna-N,Dash 044,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.