Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Usa Industrials Buna-N O-Ring-Dash 256 - Pack of 10 ZUSAH70256

Buna-N O-Ring-Dash 256 - Pack of 10 (Discontinued)

  • Mfr # ZUSAH70256
  • Zoro # G202560552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAH70256
Zoro #
G202560552
UPC #
-
Country of Origin
United States

Dimensions

Nominal Inside Dia.
5.734"
Nominal Outside Dia.
6.012"

Details

Dash Number
256
System of Measurement
Inch
Cross Section Shape
Round
O-Ring Material
Buna-N
Durometer
70A
Color
Black
Temp. Range
-40 to 250 (F)
Durometer (Hardness) Rating
Standard
Grade
Standard

Description

BUNA-N O-RING-DASH 256 - PACK OF 10 BUNA-N IS THE MOST COMMONLY USED O-RING MATERIAL DUE TO IT'S STRENGTH AND DURABILITY. SUITABLE FOR A BROAD RANGE OF FLUIDS INCLUDING OILS, WATER, AND MILD CHEMICALS.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.