Buna-N O-Ring, Dash 356, PK5

  • Mfr # ZUSAH70356

  • Zoro # G1630363


product price:  $6.69
/pk 5, $1.34/ea
Sold in multiples of 2 for $13.38

Key Features

Dash Number
356
System of Measurement
Inch
Material
Buna-N
Cross Section Shape
Round
O-Ring Material
Buna-N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSAH70356
Zoro #
G1630363
UPC #
193005221317
Country of Origin
China

Dimensions

Nominal Inside Dia.
5-3/8"
Actual Inside Dia.
5.35"
Nominal Outside Dia.
5-3/4"
Actual Outside Dia.
5.77"

Details

Item
O-Ring
Dash Number
356
System of Measurement
Inch
Material
Buna-N
Cross Section Shape
Round
O-Ring Material
Buna-N
Durometer
70A
Color
Black
Temp. Range
-40° to 250° F
Durometer (Hardness) Rating
Standard
FDA Approved
No
Metal Detectable
No
Type
O-Ring
Grade
Standard

Description

O-Ring,Buna-N,Dash 356,PK5, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.