.jpg)
Buna-N Rubber Roll - 40A - 1/32" Thick x 12" Wide x 10 ft. Long
Mfr # BULK-RS-H40-197
Zoro # G7777382
product price:Â $23.79
/ea
Sold in multiples of 4 for $95.16
Key Features
Thickness
1/32"
Width
12"
Length
10 ft.
Material
Buna-N
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-H40-197
Zoro #
G7777382
UPC #
193005065508
Country of Origin
Unknown
Dimensions
Thickness
1/32"
Width
12"
Length
10 ft.
Details
Material
Buna-N
Color
Black
Backing Type
Plain
Tensile Strength
1,000 psi
Thickness Tolerance
(-0.010" - +0.010")
Density
1.50 g/cm3
Shape
Roll
Elongation
3.5
Texture
Smooth
Temperature Range
-30 Degrees to 250 Degrees F
Compression Set
0.33
Durometer
40A
Grade
Standard
Standards
ASTM D2000 BF 407
Tear Strength
20 N/mm
Description
Buna-N Rubber Roll No Adhesive - 40A - 1/32" Thick x 12" Wide x 10 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.