.jpg)
Usa Industrials
Buna-N Rubber Roll - 40A - 1/8" Thick x 36" Wide x 5 ft. Long (Discontinued)
- Mfr # BULK-RS-H40-327
- Zoro # G7777373
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Usa Industrials
- MFR # BULK-RS-H40-327
- Zoro # G7777373
- UPC # 193005388775
- Country of Origin Unknown
- Category Rubber Rolls
Dimensions
| Thickness | 1/8" |
| Width | 36" |
| Length | 5 ft. |
Details
| Material | Buna-N |
| Color | Black |
| Backing Type | Plain |
| Standards | ASTM D2000 BF 407 |
| Texture | Smooth |
| Shape | Roll |
| Density | 1.50 g/cm3 |
| Durometer | 40A |
| Temperature Range | -30 Degrees to 250 Degrees F |
| Thickness Tolerance | (-0.017" - +0.017") |
| Compression Set | 0.33 |
| Tensile Strength | 1,000 psi |
| Elongation | 3.5 |
| Grade | Standard |
| Tear Strength | 20 N/mm |
Description
Buna-N Rubber Roll No Adhesive - 40A - 1/8" Thick x 36" Wide x 5 ft. Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.