
Buna-N Rubber Roll No Adhesive, 40A, 1/32"T x 36"W x 10 Ft L (Discontinued)
- Mfr # BULK-RS-H40-204
- Zoro # G2417626
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RS-H40-204
Zoro #
G2417626
UPC #
193005065591
Country of Origin
China
Dimensions
Thickness
1/32 in
Width
3 ft
Length
10 ft
Overall Length
10 ft
Overall Width
3 ft
Details
Item
Rubber Roll
Material
Buna-N
Backing Type
Non-Adhesive
Durometer
40A
Description
Buna-N Rubber Roll,No Adhesive,40A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.