This item is Discontinued.

Zoro Select Buna-N Rubber Sheet No Adhesive, 60A, 1/16"T x 12"W x 12"L BULK-RS-H60-23

Buna-N Rubber Sheet No Adhesive, 60A, 1/16"T x 12"W x 12"L (Discontinued)

  • Mfr # BULK-RS-H60-23
  • Zoro # G2418003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-H60-23
Zoro #
G2418003
UPC #
193005074081
Country of Origin
China

Dimensions

Rubber Thickness
1/16 in
Rubber Length
1 ft
Rubber Width
12 in
Overall Length
12 in
Overall Width
12 in
Overall Thickness
0.0625 in
Nominal Size
12 in x 12 in

Details

Item
Buna-N Sheet
Durometer
60A
Color
Black
Rubber Material
Buna-N
Tensile Strength (PSI)
1,000 psi
Elongation
350 %
Max. Temp. (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Standards
ASTM D2000 BF 607
Rubber Properties
Oil Resistant
Backing Type
Non-Adhesive
Rubber Color
Black
Grade
Standard
Finish
Smooth
Density
1.5 g/cc
Tensile Strength
1,000 psi
Chemical Resistance
Fair
Adhesive Type
Plain Backing
Maximum Temperature
250 Degrees F
Compression Set
33 %
Texture
Smooth
Water Resistance
Good
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F
Abrasion Resistance
Good
Oil Resistance
Excellent
Shape
Sheet
Weather Resistance
Fair
Thickness Tolerance
+/-0.011 in
Tensile Strength Rating
Standard (800-1400 PSI)
Rubber Shape
Sheet
Temperature Range
-30 Degrees F to 250 Degrees F
Rubber Adhesive Type
Plain Backing

Description

Buna-N Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 60A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 607, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.011 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.