This item is Discontinued.

Zoro Select Buna-N Rubber Sheet w Adhesive, 60A, 1/16"T x 36"W x 12"L BULK-RS-H60-37

Buna-N Rubber Sheet w Adhesive, 60A, 1/16"T x 36"W x 12"L (Discontinued)

  • Mfr # BULK-RS-H60-37
  • Zoro # G2417915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-H60-37
Zoro #
G2417915
UPC #
193005074234
Country of Origin
China

Dimensions

Rubber Length
1 ft
Rubber Width
36 in
Rubber Thickness
1/16 in
Overall Length
36 in
Overall Width
12 in
Overall Thickness
0.0625 in
Nominal Size
12 in x 36 in

Details

Item
Buna-N Sheet
Durometer
60A
Color
Black
Backing Type
Adhesive
Standards
ASTM D2000 BF 607
Max. Temp. (F)
250 Degrees F
Rubber Properties
Oil Resistant
Tensile Strength (PSI)
1,000 psi
Rubber Color
Black
Grade
Standard
Finish
Smooth
Rubber Material
Buna-N
Min. Temp. (F)
-30 Degrees F
Elongation
350 %
Minimum Temperature
-30 Degrees F
Density
1.5 g/cc
Compression Set
33 %
Maximum Temperature
250 Degrees F
Shape
Sheet
Abrasion Resistance
Good
Thickness Tolerance
+/-0.011 in
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-30 Degrees F
Weather Resistance
Fair
Water Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Oil Resistance
Excellent
Chemical Resistance
Fair
Tensile Strength
1,000 psi
Tear Strength
20 N/mm
Texture
Smooth
Rubber Adhesive Type
Acrylic Adhesive Backed
Temperature Range
-30 Degrees F to 250 Degrees F
Rubber Shape
Sheet
Tensile Strength Rating
Standard (800-1400 PSI)
Adhesive Temperature Range
-30 Degrees F to 230 Degrees F

Description

Buna-N Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 607, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.011 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.0625 in, Abrasion Resistance Good

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.