Buna-N Rubber Sheet w Adhesive, 60A, 1/8"T x 6"W x 6"L

  • Mfr # BULK-RS-H60-227

  • Zoro # G2418213


product price:  $10.55
/ea
Sold in multiples of 12 for $126.60

Key Features

Rubber Width
6 in
Rubber Length
6 in
Rubber Material
Buna-N
Durometer
60 A
Backing Type
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-H60-227
Zoro #
G2418213
UPC #
193005344498
Country of Origin
China

Dimensions

Rubber Thickness
1/8 in
Rubber Width
6 in
Rubber Length
6 in
Thickness
1/8 in
Width
6 in
Length
6 in

Details

Item
Rubber Sheet
Rubber Material
Buna-N
Durometer
60 A
Backing Type
Adhesive
Material
Buna-N

Description

Buna-N Rubber Sheet,w/Adhesive,60A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.