This item is Discontinued.

Usa Industrials Butyl O-Ring, 70A, Dash 028, PK6400 ZMTOBTL70028

Butyl O-Ring, 70A, Dash 028, PK6400 (Discontinued)

  • Mfr # ZMTOBTL70028
  • Zoro # G7313514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMTOBTL70028
Zoro #
G7313514
UPC #
-
Country of Origin
China

Details

Item
O-Ring
Dash Number
28
System of Measurement
Metric
Cross Section Shape
Round
Material
Butyl
O-Ring Material
Butyl
Durometer
70A
Type
O-Ring

Description

Butyl O-Ring,70A,Dash 028,Package Quantity 6400, Package Quantity 6400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.