This item is Discontinued.

Usa Industrials Butyl O-Ring, 70A, Dash 130, PK3900 ZMTOBTL70130

Butyl O-Ring, 70A, Dash 130, PK3900 (Discontinued)

  • Mfr # ZMTOBTL70130
  • Zoro # G7313128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZMTOBTL70130
Zoro #
G7313128
UPC #
-
Country of Origin
China

Details

Dash Number
130
Item
O-Ring
System of Measurement
Metric
Cross Section Shape
Round
Material
Butyl
O-Ring Material
Butyl
Durometer
70A
Type
O-Ring

Description

Butyl O-Ring,70A,Dash 130,Package Quantity 3900, Package Quantity 3900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.