Cap Brass Brass Class 250 Pipe Fittings, 1 1/4 in Female NPT X
- Mfr # ZUSA-PF-15538
- Zoro # G104850751
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Cap
Pipe Fitting Material
Brass
Fitting Side A Pipe Threading
11 1/2
Fitting Side A Type
NPT
Low Lead Compliance Level
Not Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-15538
- Zoro #
- G104850751
- UPC #
- 193005234751
- Country of Origin
- China
Dimensions
- Bend Nominal Dimensions
- 2 1/3 x 1 2/7
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Overall Length
- 1 9/32 in
- Fitting Thread Size A
- 1 1/4"-11-1/2
- Fitting Side A Outside Diameter
- 1 5/8 in
- Thread Size
- 1 1/4"-11.5
- Nominal Pipe Size
- 1 1/4 in
- Outside Diameter
- 1 21/32 in
- Wire Rope Length
- 1 9/32 in
- Length
- 1 9/32 in
Description
Cap, 1 1/4 in Nominal Pipe Size, Brass, Not Applicable, C38500, Class Class 250, For Pipe Schedule Schedule 80, Threaded, 1 21/32 in Outside Diameter, 1 9/32 in Overall Length, 400 psi @ 72 Degrees F Maximum Operating Pressure, 340 psi Max. Steam Pressure, Plug Construction Not Applicable, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, 11 1/2, 1 1/4 In.-11.5, Gold
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.