Cast Acrylic Plastic Sheet 12" L x 12" W x 2" Thick

  • Mfr # BULK-PS-CAC-373

  • Zoro # G7782711


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
2"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-CAC-373
Zoro #
G7782711
UPC #
193005908249
Country of Origin
Unknown

Dimensions

Plastic Thickness
2"
Plastic Width
12"
Plastic Length
12"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
12 in
Width
12 in
Thickness
2"

Details

Item
Plastic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Tensile Strength
9,000 psi
Thickness Tolerance
(-0.043" - +0")
Operating Temp. Range
40 Degrees to 190 Degrees F
Material
Acrylic
Friction Coefficient
0.8
Plastic Clarity
Clear
Grade
Standard
Water Absorption Rating
Poor
Shape
Sheet
Plastic Density
0.043 lbs / cu. in.
Backing Type
Plain
Impact Strength
0.3 ft. - lbs./in.
Plastic Hardness
Rockwell M95
Impact Strength Rating
Poor
Water Absorption
0.004
Tensile Strength Rating
Good
Friction Rating
Not Slippery

Description

Cast Acrylic Plastic Sheet - 2" Thick x 12" Wide x 12" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.