.jpg)
Colorless Cast Acrylic Acrylic Sheet 12" L x 8" W x 1" Thick
Mfr # BULK-PS-CAC-347
Zoro # G7782675
product price: $44.95
/eaKey Features
Plastic Material
Cast Acrylic
Plastic Thickness
1"
Plastic Width
8"
Plastic Length
12"
Plastic Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-PS-CAC-347
Zoro #
G7782675
UPC #
193005908096
Country of Origin
Indonesia
Dimensions
Plastic Thickness
1"
Plastic Width
8"
Plastic Length
12"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
12 in
Thickness
1"
Width
8 in
Nominal Size
8 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Description
Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 8 in, Plastic Thickness 1 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.