Cast Acrylic Plastic Sheet 24" L x 12" W x 1" Thick

  • Mfr # BULK-PS-CAC-33

  • Zoro # G7786071


product price:  $80.45
/ea
Sold in multiples of 2 for $160.90
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-33
Zoro #
G7786071
UPC #
193005036492
Country of Origin
Unknown

Dimensions

Plastic Thickness
1"
Plastic Width
12"
Plastic Length
24"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Width
12 in
Thickness
1"
Length
24 in

Details

Item
Plastic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Operating Temp. Range
40 Degrees to 190 Degrees F
Thickness Tolerance
(-0.028" - +0")
Tensile Strength
9,000 psi
Material
Acrylic
Impact Strength
0.3 ft. - lbs./in.
Impact Strength Rating
Poor
Friction Coefficient
0.8
Backing Type
Plain
Friction Rating
Not Slippery
Water Absorption Rating
Poor
Plastic Density
0.043 lbs / cu. in.
Shape
Sheet
Plastic Hardness
Rockwell M95
Water Absorption
0.004
Plastic Clarity
Clear
Tensile Strength Rating
Good
Grade
Standard

Description

Cast Acrylic Plastic Sheet - 1" Thick x 12" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.