Cast Acrylic Plastic Sheet 32" L x 16" W x 3/16" Thick

  • Mfr # BULK-PS-CAC-398

  • Zoro # G7784705


product price:  $36.15
/ea
Sold in multiples of 3 for $108.45

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/16"
Plastic Width
16"
Plastic Length
32"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-CAC-398
Zoro #
G7784705
UPC #
193005891961
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/16"
Plastic Width
16"
Plastic Length
32"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
3/16"
Length
32 in
Width
16 in

Details

Item
Plastic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Thickness Tolerance
(-0.015" - +0")
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Material
Acrylic
Plastic Clarity
Clear
Water Absorption Rating
Poor
Grade
Standard
Plastic Hardness
Rockwell M95
Water Absorption
0.004
Shape
Sheet
Friction Coefficient
0.8
Tensile Strength Rating
Good
Impact Strength
0.3 ft. - lbs./in.
Impact Strength Rating
Poor
Friction Rating
Not Slippery
Backing Type
Plain
Plastic Density
0.043 lbs / cu. in.

Description

Cast Acrylic Plastic Sheet - 3/16" Thick x 16" Wide x 32" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.