Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cast Acrylic Plastic Sheet 48" L x 16" W x 1/16" Thick

  • Mfr # BULK-PS-CAC-407

  • Zoro # G7783673


product price: $24.49
/ea
Sold in multiples of 4 for $97.96

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/16"
Plastic Width
16"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-407
Zoro #
G7783673
UPC #
193005885618
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/16"
Plastic Width
16"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Width
16 in
Thickness
1/16"
Length
48 in

Details

Item
Plastic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Tensile Strength
9,000 psi
Thickness Tolerance
(-0.004" - +0.005")
Operating Temp. Range
40 Degrees to 190 Degrees F
Material
Acrylic
Tensile Strength Rating
Good
Plastic Density
0.043 lbs / cu. in.
Grade
Standard
Plastic Hardness
Rockwell M95
Backing Type
Plain
Friction Rating
Not Slippery
Plastic Clarity
Clear
Impact Strength
0.3 ft. - lbs./in.
Friction Coefficient
0.8
Water Absorption Rating
Poor
Shape
Sheet
Water Absorption
0.004
Impact Strength Rating
Poor

Description

Cast Acrylic Plastic Sheet - 1/16" Thick x 16" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.