Cast Acrylic Plastic Sheet 48" L x 48" W x 2" Thick

  • Mfr # BULK-PS-CAC-443

  • Zoro # G7785055


product price:  $1,520.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
2"
Plastic Width
48"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-CAC-443
Zoro #
G7785055
UPC #
193005908331
Country of Origin
Unknown

Dimensions

Plastic Thickness
2"
Plastic Width
48"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
48 in
Thickness
2"
Width
48 in

Details

Item
Plastic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Thickness Tolerance
(-0.043" - +0")
Material
Acrylic
Tensile Strength Rating
Good
Water Absorption
0.004
Plastic Density
0.043 lbs / cu. in.
Backing Type
Plain
Impact Strength
0.3 ft. - lbs./in.
Shape
Sheet
Water Absorption Rating
Poor
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M95
Plastic Clarity
Clear
Friction Coefficient
0.8
Grade
Standard
Friction Rating
Not Slippery

Description

Cast Acrylic Plastic Sheet - 2" Thick x 48" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.