Cast Acrylic Plastic Sheet 48" L x 48" W x 3/32" Thick

  • Mfr # BULK-PS-CAC-47

  • Zoro # G7782571


product price:  $58.39
/ea
Sold in multiples of 2 for $116.78

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
3/32"
Plastic Width
48"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-CAC-47
Zoro #
G7782571
UPC #
193005036645
Country of Origin
Unknown

Dimensions

Plastic Thickness
3/32"
Plastic Width
48"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Width
48"
Length
48"
Thickness
3/32"

Details

Item
Plastic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Operating Temp. Range
40 Degrees to 190 Degrees F
Thickness Tolerance
(-0.019" - +0")
Tensile Strength
9,000 psi
Material
Acrylic
Grade
Standard
Plastic Clarity
Clear
Backing Type
Plain
Water Absorption
0.004
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M95
Friction Coefficient
0.8
Water Absorption Rating
Poor
Shape
Sheet
Plastic Density
0.043 lbs / cu. in.
Friction Rating
Not Slippery
Impact Strength
0.3 ft. - lbs./in.

Description

Cast Acrylic Plastic Sheet - 3/32" Thick x 48" Wide x 48" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.