Colorless Cast Acrylic Acrylic Sheet 6" L x 6" W x 1" Thick

  • Mfr # BULK-PS-CAC-330

  • Zoro # G7786379


product price:  $16.49
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1"
Plastic Width
6"
Plastic Length
6"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-CAC-330
Zoro #
G7786379
UPC #
193005908089
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1"
Plastic Width
6"
Plastic Length
6"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Width
6 in
Length
6 in
Thickness
1"
Nominal Size
6 in W x 6 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Colorless
Plastic Properties
Transparent
Operating Temp. Range
40 Degrees to 190 Degrees F
Thickness Tolerance
(-0.028" - +0")
Tensile Strength
9,000 psi
Material
Acrylic
Plastic Clarity
Clear
Water Absorption
0.4 %
Grade
Standard
Shape
Square
Standards
Not Rated
Friction Rating
Not Slippery
Backing Type
No Backing
Plastic Hardness
Rockwell M95
Impact Strength Rating
Poor
Water Absorption Rating
Poor
Plastic Density
0.043 lb/cu in
Plastic Thickness Tolerance
+0.025/-0.053 in
Tensile Strength Rating
Good
Friction Coefficient
0.8
Impact Strength
0.3 ft-lb/in
Maximum Temperature
190 Degrees F
Plastic Hardness Rating
Hard
Minimum Temperature
40 Degrees F
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Machinability
Not Rated
UV Resistant
Yes
Temperature Range
40 Degrees to 190 Degrees F
FDA Compliance
Not FDA Compliant
Light Transmission
93 %
Weight
1.55 lb
Product Form
Sheet
Rockwell Hardness
95 HRM
Elongation
Not Rated
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Fabrication
Cast
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Flexural Modulus
Not Rated
Shore Hardness
98 Shore D
Wear Rate
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 1 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.