Cast Acrylic Plastic Sheet 60" L x 48" W x 1" Thick

  • Mfr # BULK-PS-CAC-454

  • Zoro # G7783719


product price:  $1,011.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1"
Plastic Width
48"
Plastic Length
60"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-454
Zoro #
G7783719
UPC #
193005908188
Country of Origin
Unknown

Dimensions

Plastic Thickness
1"
Plastic Width
48"
Plastic Length
60"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
60 in
Thickness
1"
Width
48 in

Details

Item
Plastic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Thickness Tolerance
(-0.028" - +0")
Material
Acrylic
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M95
Water Absorption Rating
Poor
Friction Coefficient
0.8
Impact Strength Rating
Poor
Backing Type
Plain
Friction Rating
Not Slippery
Shape
Sheet
Plastic Clarity
Clear
Impact Strength
0.3 ft. - lbs./in.
Plastic Density
0.043 lbs / cu. in.
Water Absorption
0.004
Grade
Standard

Description

Cast Acrylic Plastic Sheet - 1" Thick x 48" Wide x 60" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.