Zoro Homepage
This item is Discontinued.
Usa Industrials Cast Acrylic Plastic Disc, 10" Diameter x 1/4" Length BULK-PD-CAC-17

Cast Acrylic Plastic Disc, 10" Diameter x 1/4" Length (Discontinued)

  • Mfr # BULK-PD-CAC-17
  • Zoro # G7782669
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PD-CAC-17
Zoro #
G7782669
UPC #
193005903404
Country of Origin
Unknown

Dimensions

Diameter
10"
Plastic Length
1/4"
Length Tolerance
(-0.024" - +0.006")
Length
1/4"
Diameter Tolerance
(-0.010" - +0.010")

Details

Item
Plastic Disc
Plastic Material
Cast Acrylic
Material
Acrylic
Operating Temp. Range
40 Degrees to 190 Degrees F
Plastic Color
Clear
Tensile Strength
9,000 psi
Impact Strength Rating
Poor
Plastic Density
0.043 lbs / cu. in.
Tensile Strength Rating
Good
Water Absorption Rating
Poor
Plastic Hardness
Rockwell M95
Shape
Disc
Water Absorption
0.004
Friction Rating
Not Slippery
Plastic Clarity
Clear
Friction Coefficient
0.8
Grade
Standard
Impact Strength
0.3 ft.-lbs/in.

Description

Cast Acrylic Plastic Disc - 10" Diameter x 1/4" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.