Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Usa Industrials Cast Acrylic Plastic Disc, 2" Diameter x 2" Length BULK-PD-CAC-39

Cast Acrylic Plastic Disc, 2" Diameter x 2" Length (Discontinued)

  • Mfr # BULK-PD-CAC-39
  • Zoro # G7785539
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PD-CAC-39
Zoro #
G7785539
UPC #
193005903626
Country of Origin
Unknown

Dimensions

Diameter
2"
Plastic Length
2"
Length Tolerance
(-0.093" - +0.050")
Length
2"
Diameter Tolerance
(-0.010" - +0.010")

Details

Item
Plastic Disc
Plastic Material
Cast Acrylic
Material
Acrylic
Tensile Strength
9,000 psi
Plastic Color
Clear
Operating Temp. Range
40 Degrees to 190 Degrees F
Friction Rating
Not Slippery
Water Absorption
0.004
Plastic Density
0.043 lbs / cu. in.
Friction Coefficient
0.8
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Water Absorption Rating
Poor
Grade
Standard
Plastic Clarity
Clear
Impact Strength
0.3 ft.-lbs/in.
Plastic Hardness
Rockwell M95
Shape
Disc

Description

Cast Acrylic Plastic Disc - 2" Diameter x 2" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.