Zoro Homepage
This item is Discontinued.
Usa Industrials Cast Acrylic Plastic Disc, 4" Diameter x 1" Length BULK-PD-CAC-32

Cast Acrylic Plastic Disc, 4" Diameter x 1" Length (Discontinued)

  • Mfr # BULK-PD-CAC-32
  • Zoro # G7785405
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PD-CAC-32
Zoro #
G7785405
UPC #
193005903558
Country of Origin
Unknown

Dimensions

Diameter
4"
Plastic Length
1"
Length Tolerance
(-0.053" - +0.025")
Length
1"
Diameter Tolerance
(-0.010" - +0.010")

Details

Item
Plastic Disc
Plastic Material
Cast Acrylic
Material
Acrylic
Plastic Color
Clear
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Grade
Standard
Friction Rating
Not Slippery
Water Absorption Rating
Poor
Plastic Clarity
Clear
Impact Strength
0.3 ft.-lbs/in.
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M95
Friction Coefficient
0.8
Water Absorption
0.004
Shape
Disc
Plastic Density
0.043 lbs / cu. in.

Description

Cast Acrylic Plastic Disc - 4" Diameter x 1" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.