This item is Discontinued.

Usa Industrials Cast Acrylic Plastic Disc, 6" Diameter x 1" Length BULK-PD-CAC-33

Cast Acrylic Plastic Disc, 6" Diameter x 1" Length (Discontinued)

  • Mfr # BULK-PD-CAC-33
  • Zoro # G7786430
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PD-CAC-33
Zoro #
G7786430
UPC #
193005903565
Country of Origin
Unknown

Dimensions

Diameter
6"
Plastic Length
1"
Length Tolerance
(-0.053" - +0.025")
Length
1"
Diameter Tolerance
(-0.010" - +0.010")

Details

Item
Plastic Disc
Plastic Material
Cast Acrylic
Material
Acrylic
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Plastic Color
Clear
Plastic Density
0.043 lbs / cu. in.
Friction Rating
Not Slippery
Plastic Clarity
Clear
Shape
Disc
Impact Strength
0.3 ft.-lbs/in.
Plastic Hardness
Rockwell M95
Tensile Strength Rating
Good
Grade
Standard
Impact Strength Rating
Poor
Friction Coefficient
0.8
Water Absorption Rating
Poor
Water Absorption
0.004

Description

Cast Acrylic Plastic Disc - 6" Diameter x 1" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.