Zoro Homepage
This item is Discontinued.
Usa Industrials Cast Acrylic Plastic Disc, 6" Diameter x 2" Length BULK-PD-CAC-42

Cast Acrylic Plastic Disc, 6" Diameter x 2" Length (Discontinued)

  • Mfr # BULK-PD-CAC-42
  • Zoro # G7783314
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PD-CAC-42
Zoro #
G7783314
UPC #
193005903657
Country of Origin
Unknown

Dimensions

Diameter
6"
Plastic Length
2"
Length Tolerance
(-0.093" - +0.050")
Length
2"
Diameter Tolerance
(-0.010" - +0.010")

Details

Item
Plastic Disc
Plastic Material
Cast Acrylic
Material
Acrylic
Plastic Color
Clear
Operating Temp. Range
40 Degrees to 190 Degrees F
Tensile Strength
9,000 psi
Water Absorption
0.004
Friction Rating
Not Slippery
Shape
Disc
Friction Coefficient
0.8
Grade
Standard
Tensile Strength Rating
Good
Water Absorption Rating
Poor
Plastic Clarity
Clear
Plastic Hardness
Rockwell M95
Impact Strength
0.3 ft.-lbs/in.
Plastic Density
0.043 lbs / cu. in.
Impact Strength Rating
Poor

Description

Cast Acrylic Plastic Disc - 6" Diameter x 2" Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.