Clamp for Vacuum Fitting, 2" Tube

  • Mfr # ZUSA-TF-VAC-80
  • Zoro # G2440157
product price: 
$
49.69
/ea

Key Features

Connection Type
Quick-Clamp
Tube Size
2"
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
2"
Clamping Method
Wing Nut
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-TF-VAC-80
Zoro #
G2440157
UPC #
193005175412
Country of Origin
China

Dimensions

Tube Size
2"
For Flange Outside Diameter
2 61/64 in
For Tube Outside Diameter
2 in
Compatible Tube Size
2 in
Compatible Flange Outside Diameter
2 31/32 in

Details

Connection Type
Quick-Clamp
Tube Fitting Material
304 Stainless Steel
For Tube O.D.
2"
Item
Vacuum Fitting Clamp
Clamping Method
Wing Nut
Includes Lanyard
Lanyard Not Included
Autoclavable
Yes
Clamp Material
304 Stainless Steel
Clamp Type
Clamp
Minimum Operating Temperature
4 Degrees F
Maximum Operating Temperature
320 Degrees F
Compatible Tube Material
Stainless Steel
Clamp Connection Type
Clamp
Trade No.
50
Clamp Locking Mechanism
Wing Nut
Maximum Operating Pressure
85 psi
Material
Stainless Steel
Vacuum Rating
10-7 torr @ 72 Degrees F
Standards
GB4982-ISO-K
Maximum Vacuum
10-7 torr @ 72° F
Fitting Connection Type
Quick-Clamp
Operating Pressure - Maximum
85 psi
Material Grade
304
Trade Number
50
Operating Temperature - Maximum
320 Degrees F
Operating Temperature - Minimum
4 Degrees F
Product Type
Clamp
Shell Material
Stainless Steel

Description

Vacuum Fitting Clamp, Clamp Type Clamp, Clamp Connection Type Clamp, Compatible Tube Size 2 in, Material Stainless Steel, Includes Lanyard Lanyard Not Included, Maximum Operating Pressure 85 psi, Maximum Operating Temperature 320 Degrees F, Trade No. 50, Compatible Flange Outside Diameter 2 31/32 in, Vacuum Rating 10-7 torr @ 72 Degrees F, Clamp Locking Mechanism Wing Nut, Standards GB4982-ISO-K, Compatible Tube Material Stainless Steel, Minimum Operating Temperature 4 Degrees F

Ratings & reviews