Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Cast Acrylic Rectangle Stock 12" L x 2" W x 1/16" Thick

  • Mfr # BULK-PS-CAC-156

  • Zoro # G7783892


product price: $4.65
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/16"
Plastic Width
2"
Plastic Length
12"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-CAC-156
Zoro #
G7783892
UPC #
193005034665
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/16"
Plastic Width
2"
Plastic Length
12"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Length
12"
Width
2"
Thickness
1/16"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
2 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acrylic Bar
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Clear
Thickness Tolerance
(-0.004" - +0.005")
Tensile Strength
9,000 psi
Material
Cast Acrylic
Tensile Strength (PSI)
9,000 psi
Impact Strength (Lbs.)
0.3 ft. - lbs./in.
Standards
UL 94 HB
Friction Rating
Not Slippery
Tensile Strength Rating
Good
Plastic Clarity
Clear
Plastic Thickness Tolerance
+0.007/-0.006 in
Grade
Standard
Impact Strength Rating
Poor
Friction Coefficient
0.8
Plastic Hardness
Rockwell M95
Water Absorption
0.004
Shape
Bar
Water Absorption Rating
Poor
Impact Strength
0.3 ft-lb/in
Plastic Density
0.043 lbs / cu. in.
Backing Type
Plain
Maximum Temperature
190 Degrees F
Temperature Range
40 Degrees to 190 Degrees F
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Machinability
0 %
Durometer
Rockwell M95
Temp. Range
40 Degrees to 190 Degrees F
UV Resistant
Yes
Minimum Temperature
40 Degrees F
Wear Factor
Fair
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Shore Hardness
85 Shore D
Flexural Modulus
Not Rated
UV-Resistant
UV-Resistant
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
95 HRM
FDA Compliance
Not FDA Compliant
Light Transmission
93 %
Scratch-Resistant
Scratch-Resistant
Fabrication
Cast
Weight
0.06 lb

Description

Acrylic Bar, Acrylic, Standard, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 0.0625 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Plastic Density 0.043 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.