Clear Cast Acrylic Plastic Bar 24" L x 1/2" W x 1/8" Thick

  • Mfr # BULK-PS-CAC-70

  • Zoro # G7783192


product price:  $3.99
/ea
Sold in multiples of 23 for $91.77

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Width
1/2"
Plastic Length
24"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-CAC-70
Zoro #
G7783192
UPC #
193005036904
Country of Origin
Unknown

Dimensions

Plastic Thickness
1/8"
Plastic Width
1/2"
Plastic Length
24"
Width Tolerance
(-0.05" - +0.05")
Length Tolerance
(-1" - +1")
Thickness
1/8"
Width
1/2"
Length
24"

Details

Item
Plastic Bar
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Clear
Thickness Tolerance
(-0.011" - +0")
Material
Cast Acrylic
Tensile Strength (PSI)
9,000 psi
Impact Strength (Lbs.)
0.3 ft. - lbs./in.
Friction Coefficient
0.8
Water Absorption
0.004
Shape
Bar
Impact Strength Rating
Poor
Plastic Density
0.043 lbs / cu. in.
Plastic Hardness
Rockwell M95
Water Absorption Rating
Poor
Plastic Clarity
Clear
Tensile Strength Rating
Good
Grade
Standard
Backing Type
Plain
Friction Rating
Not Slippery

Description

Cast Acrylic Plastic Bar - 1/8" Thick x 1/2" Wide x 24" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.