Clear Cast Acrylic Plastic Bar 48" L x 6" W x 1" Thick

  • Mfr # BULK-PS-CAC-615

  • Zoro # G7785563


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1"
Plastic Width
6"
Plastic Length
48"
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-CAC-615
Zoro #
G7785563
UPC #
193005896645
Country of Origin
Unknown

Dimensions

Plastic Thickness
1"
Plastic Width
6"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1"
Width
6"
Length
48"

Details

Item
Plastic Bar
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
190
Min. Temp. (F)
40
Color
Clear
Thickness Tolerance
(-0.028" - +0")
Material
Cast Acrylic
Impact Strength (Lbs.)
0.3 ft. - lbs./in.
Tensile Strength (PSI)
9,000 psi
Shape
Bar
Plastic Clarity
Clear
Impact Strength Rating
Poor
Friction Rating
Not Slippery
Backing Type
Plain
Plastic Hardness
Rockwell M95
Water Absorption Rating
Poor
Tensile Strength Rating
Good
Friction Coefficient
0.8
Water Absorption
0.004
Plastic Density
0.043 lbs / cu. in.
Grade
Standard

Description

Cast Acrylic Plastic Bar - 1" Thick x 6" Wide x 48" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.