Colorless Cast Acrylic Acrylic Sheet 12" L x 12" W x 1/8" Thick

  • Mfr # PS-CAC-ESD-7

  • Zoro # G4374459


product price:  $17.99
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Color
Clear
Max. Temp. (F)
180
Min. Temp. (F)
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS-CAC-ESD-7
Zoro #
G4374459
UPC #
193005016043
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Acrylic Sheet
Plastic Material
Cast Acrylic
Plastic Color
Clear
Max. Temp. (F)
180
Min. Temp. (F)
0
Color
Colorless
Impact Strength
0.3 ft-lb/in
Tensile Strength
9,000 psi
Operating Temp. Range
0 Degrees to 180 Degrees F
Material Type
Anti-Static
Grade
Antistatic
Material
Acrylic
Friction Rating
Not Slippery
Plastic Density
0.043 lb/cu in
Temperature Range
0 Degrees to 180 Degrees F
Water Absorption Rating
Poor
Plastic Hardness Rating
Hard
Machinability
Not Rated
Minimum Temperature
0 Degrees F
Plastic Clarity
Clear
Wear Factor
Fair
Maximum Temperature
180 Degrees F
Shape
Square
Tensile Strength Rating
Good
Plastic Hardness
Rockwell M100
Friction Coefficient
0.8
Plastic Thickness Tolerance
+0.003/-0.014 in
Corrosion and Chemical Resistance
Fair
Water Absorption
0.4 %
UV Resistant
Yes
Backing Type
No Backing
Impact Strength Rating
Poor
Standards
Not Rated
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Product Type
Plastic Sheet
Fabrication
Cast
Weight
0.8 lb
Flexural Modulus
Not Rated
Wear Rate
Not Rated
Elongation
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
UV-Resistant
UV-Resistant
Light Transmission
93 %
FDA Compliance
Not FDA Compliant
Rockwell Hardness
100 HRM
Product Form
Sheet
Static-Resistant
Static-Resistant
Metal Detectable
Not Metal Detectable
Shore Hardness
90 Shore D

Description

Acrylic Sheet, Acrylic, Grade Antistatic, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Colorless, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 0 Degrees to 180 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.