This item is Discontinued.

Usa Industrials Clear PETG Tube Stock 3 ft L, 1-3/8 in Inside Dia, 1-5/8 in Outside Dia BULK-PT-PETG-89

Clear PETG Tube Stock 3 ft L, 1-3/8 in Inside Dia, 1-5/8 in Outside Dia (Discontinued)

  • Mfr # BULK-PT-PETG-89
  • Zoro # G1942907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PT-PETG-89
Zoro #
G1942907
UPC #
193005450885
Country of Origin
China

Dimensions

Inside Dia.
1-3/8 in
Outside Dia.
1-5/8 in
Wall Thickness
1/8 in
Length
3 ft
Outside Diameter
1 5/8 in
Inside Diameter
1 3/8 in
Plastic Length
3 ft

Details

Material
PETG
Color
Clear
Max. Temp. (F)
140
Min. Temp. (F)
-40
Item
Tube Stock
Type
Standard
Water Absorption Rating
Good
Shape
Round Tubes
Maximum Temperature
140 Degrees F
Plastic Density
0.05 lb/cu in
Tensile Strength Rating
Good
Friction Rating
Slippery
Impact Strength Rating
Poor
Plastic Hardness
Rockwell R105
Plastic Hardness Rating
Hard
Grade
Standard
Minimum Temperature
-40 Degrees F
Plastic Clarity
Clear
Machinability
Good

Description

Tube Stock, PETG, Grade Standard, Outside Diameter 1 5/8 in, Inside Diameter 1 3/8 in, Clear, Plastic Clarity Clear, Shape Round Tubes, Plastic Density 0.05 lb/cu in, Plastic Hardness Rockwell R105

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.