Clear Polycarbonate Plastic Bar 12" L, 1/2" W

  • Mfr # BULK-PS-PC-455

  • Zoro # G7849099


product price:  $3.29
/ea
Sold in multiples of 24 for $78.96

Key Features

Material
Polycarbonate
Color
Clear
Length
12"
Width
1/2"
Tensile Strength (PSI)
9,700 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PC-455
Zoro #
G7849099
UPC #
193005889180
Country of Origin
Unknown

Dimensions

Length
12"
Width
1/2"
Length Tolerance
(-1" - +1")
Thickness
1/8"
Width Tolerance
(-0.05" - +0.05")

Details

Item
Plastic Bar
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Impact Strength (Lbs.)
14.0 ft. - lbs./in.
Max. Temp. (F)
240
Min. Temp. (F)
-40
Standards
UL 94 V-2
Tensile Strength Rating
Good
Plastic Hardness
Rockwell R120
Plastic Clarity
Clear
Grade
Standard
Water Absorption Rating
Good
Shape
Bar
Impact Strength Rating
Excellent
Thickness Tolerance
(-0.011" - +0")
Plastic Density
0.043 lbs / cu. in.
Backing Type
Plain
Friction Coefficient
0.53
Water Absorption
0.0013
Friction Rating
Not Slippery

Description

Polycarbonate Plastic Bar - 1/8" Thick x 1/2" Wide x 12" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.