Clear Polycarbonate Plastic Bar 24" L, 1-1/2" W

  • Mfr # BULK-PS-PC-221

  • Zoro # G7848922


product price:  $7.35
/ea
Sold in multiples of 12 for $88.20

Key Features

Material
Polycarbonate
Color
Clear
Length
24"
Width
1-1/2"
Tensile Strength (PSI)
9,700 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PC-221
Zoro #
G7848922
UPC #
193005896928
Country of Origin
Unknown

Dimensions

Length
24"
Width
1-1/2"
Length Tolerance
(-1" - +1")
Thickness
1/4"
Width Tolerance
(-0.01" - +0.01")

Details

Item
Plastic Bar
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Impact Strength (Lbs.)
14.0 ft. - lbs./in.
Standards
UL 94 V-2
Min. Temp. (F)
-40
Max. Temp. (F)
240
Thickness Tolerance
(-0.018" - +0")
Shape
Bar
Water Absorption
0.0013
Tensile Strength Rating
Good
Friction Coefficient
0.53
Plastic Clarity
Clear
Grade
Standard
Friction Rating
Not Slippery
Impact Strength Rating
Excellent
Backing Type
Plain
Plastic Density
0.043 lbs / cu. in.
Water Absorption Rating
Good
Plastic Hardness
Rockwell R120

Description

Polycarbonate Plastic Bar - 1/4" Thick x 1 1/2" Wide x 24" Long

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.