Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Polycarbonate Plastic Bar 24" L, 3/4" W

  • Mfr # BULK-PS-PC-459

  • Zoro # G7852142


product price: $4.15
/ea
Sold in multiples of 20 for $83.00

Key Features

Material
Polycarbonate
Color
Clear
Length
24"
Width
3/4"
Tensile Strength (PSI)
9,700 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-459
Zoro #
G7852142
UPC #
193005889227
Country of Origin
Unknown

Dimensions

Length
24"
Width
3/4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.05" - +0.05")
Thickness
1/8"

Details

Item
Plastic Bar
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Impact Strength (Lbs.)
14.0 ft. - lbs./in.
Max. Temp. (F)
240
Min. Temp. (F)
-40
Standards
UL 94 V-2
Impact Strength Rating
Excellent
Plastic Hardness
Rockwell R120
Shape
Bar
Water Absorption
0.0013
Thickness Tolerance
(-0.011" - +0")
Friction Coefficient
0.53
Water Absorption Rating
Good
Friction Rating
Not Slippery
Plastic Clarity
Clear
Tensile Strength Rating
Good
Grade
Standard
Plastic Density
0.043 lbs / cu. in.
Backing Type
Plain

Description

Polycarbonate Plastic Bar - 1/8" Thick x 3/4" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.