Zoro Homepage

Clear Polycarbonate Plastic Bar 24" L, 3/4" W

  • Mfr # BULK-PS-PC-507

  • Zoro # G7845824


product price: $8.29
/ea
Sold in multiples of 14 for $116.06

Key Features

Material
Polycarbonate
Color
Clear
Length
24"
Width
3/4"
Tensile Strength (PSI)
9,700 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-507
Zoro #
G7845824
UPC #
193005897260
Country of Origin
Unknown

Dimensions

Length
24"
Width
3/4"
Length Tolerance
(-1" - +1")
Thickness
3/8"
Width Tolerance
(-0.05" - +0.05")

Details

Item
Plastic Bar
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Impact Strength (Lbs.)
14.0 ft. - lbs./in.
Standards
UL 94 V-2
Max. Temp. (F)
240
Min. Temp. (F)
-40
Plastic Density
0.043 lbs / cu. in.
Backing Type
Plain
Plastic Clarity
Clear
Tensile Strength Rating
Good
Plastic Hardness
Rockwell R120
Friction Coefficient
0.53
Grade
Standard
Impact Strength Rating
Excellent
Water Absorption
0.0013
Friction Rating
Not Slippery
Shape
Bar
Thickness Tolerance
(-0.025" - +0")
Water Absorption Rating
Good

Description

Polycarbonate Plastic Bar - 3/8" Thick x 3/4" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.