Clear Polycarbonate Plastic Bar 24" L, 3/4" W

  • Mfr # BULK-PS-PC-518

  • Zoro # G7845605


product price:  $7.19
/ea
Sold in multiples of 12 for $86.28

Key Features

Material
Polycarbonate
Color
Clear
Length
24"
Width
3/4"
Tensile Strength (PSI)
9,700 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PC-518
Zoro #
G7845605
UPC #
193005897468
Country of Origin
Unknown

Dimensions

Length
24"
Width
3/4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.05" - +0.05")
Thickness
1/2"

Details

Item
Plastic Bar
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Standards
UL 94 V-2
Min. Temp. (F)
-40
Impact Strength (Lbs.)
14.0 ft. - lbs./in.
Max. Temp. (F)
240
Shape
Bar
Plastic Hardness
Rockwell R120
Impact Strength Rating
Excellent
Friction Coefficient
0.53
Tensile Strength Rating
Good
Friction Rating
Not Slippery
Water Absorption Rating
Good
Water Absorption
0.0013
Backing Type
Plain
Plastic Density
0.043 lbs / cu. in.
Grade
Standard
Plastic Clarity
Clear
Thickness Tolerance
(-0.032" - +0")

Description

Polycarbonate Plastic Bar - 1/2" Thick x 3/4" Wide x 24" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.