Clear Polycarbonate Plastic Bar 48" L, 3/4" W

  • Mfr # BULK-PS-PC-519

  • Zoro # G7849464


product price:  $9.99
/ea
Sold in multiples of 8 for $79.92

Key Features

Material
Polycarbonate
Color
Clear
Length
48"
Width
3/4"
Tensile Strength (PSI)
9,700 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-PC-519
Zoro #
G7849464
UPC #
193005897475
Country of Origin
Unknown

Dimensions

Length
48"
Width
3/4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.05" - +0.05")
Thickness
1/2"

Details

Item
Plastic Bar
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Standards
UL 94 V-2
Min. Temp. (F)
-40
Impact Strength (Lbs.)
14.0 ft. - lbs./in.
Max. Temp. (F)
240
Friction Coefficient
0.53
Water Absorption
0.0013
Thickness Tolerance
(-0.032" - +0")
Impact Strength Rating
Excellent
Backing Type
Plain
Plastic Density
0.043 lbs / cu. in.
Plastic Hardness
Rockwell R120
Plastic Clarity
Clear
Shape
Bar
Grade
Standard
Water Absorption Rating
Good
Friction Rating
Not Slippery
Tensile Strength Rating
Good

Description

Polycarbonate Plastic Bar - 1/2" Thick x 3/4" Wide x 48" Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.