Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clear Polycarbonate Plastic Tube 3 ft. L, 1-3/4" Dia.

  • Mfr # BULK-PT-PC-35

  • Zoro # G7844110


product price: $33.69
/ea
Sold in multiples of 3 for $101.07

Key Features

Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Min. Temp. (F)
-40
Impact Strength (Lbs.)
14.0 ft.-lbs/in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PC-35
Zoro #
G7844110
UPC #
193005915520
Country of Origin
Unknown

Dimensions

Length
3 ft.
Diameter
1-3/4"
Length Tolerance
(-1.000" - +1.000")
Outside Dia.
1-3/4"
Inside Dia.
1-1/2"
Wall Thickness
1/8"
Inside Dia. Tolerance
(-0.039'' - +0.039'')
Outside Dia. Tolerance
(-0.039'' - +0.039'')

Details

Item
Plastic Tube
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Min. Temp. (F)
-40
Impact Strength (Lbs.)
14.0 ft.-lbs/in.
Max. Temp. (F)
240
Standards
UL 94 V-2
Water Absorption Rating
Good
Water Absorption
0.0013
Plastic Hardness
Rockwell R120
Shape
Tube
Friction Coefficient
0.53
Plastic Clarity
Clear
Grade
Standard
Plastic Density
0.043 lbs / cu. in.
Tensile Strength Rating
Good
Friction Rating
Not Slippery
Impact Strength Rating
Excellent

Description

Polycarbonate Plastic Tube - 1-1/2" ID x 1-3/4" OD x 3 ft. Long

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.