Zoro Homepage

Clear Polycarbonate Plastic Tube 6 ft. L, 1-3/4" Dia.

  • Mfr # BULK-PT-PC-36

  • Zoro # G7845903


product price: $53.79
/ea

Key Features

Material
Polycarbonate
Color
Clear
Diameter
1-3/4"
Tensile Strength (PSI)
9,700 psi
Max. Temp. (F)
240
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PC-36
Zoro #
G7845903
UPC #
193005915537
Country of Origin
China

Dimensions

Length
6 ft.
Diameter
1-3/4"
Length Tolerance
(-0.031'' - +0.126'')
Outside Dia.
1-3/4"
Outside Dia. Tolerance
(-0.039'' - +0.039'')
Inside Dia. Tolerance
(-0.039'' - +0.039'')
Wall Thickness
1/8"
Inside Dia.
1-1/2"
Outside Diameter Tolerance
+0.084/-0.003 in
Outside Diameter
1 3/4 in
Plastic Length Tolerance
-1.000 in
Inside Diameter
1 1/2 in
Plastic Length
6 ft
Inside Diameter Tolerance
+0.078/-0.003 in

Details

Item
Plastic Tube
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Max. Temp. (F)
240
Standards
UL 94 V-2
Min. Temp. (F)
-40
Impact Strength (Lbs.)
14.0 ft.-lbs/in.
Type
General Purpose
Wall Thickness Tolerance
+/-0.040 in
Shape
Tube
Plastic Density
0.043 lbs / cu. in.
Grade
Standard
Impact Strength Rating
Excellent
Water Absorption Rating
Good
Water Absorption
0.0013
Friction Coefficient
0.53
Plastic Clarity
Clear
Tensile Strength Rating
Good
Friction Rating
Not Slippery
Plastic Hardness
Rockwell R120
Impact Strength
14.0 ft-lb/in
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Maximum Temperature
240 Degrees F
Minimum Temperature
-40 Degrees F
Plastic Hardness Rating
Hard
Tensile Strength
9,700 psi
Machinability
70 %
Wear Factor
Fair
Comparable To
Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
FDA Compliance
Not FDA Compliant
Rockwell Hardness
120 HRR
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
Shore Hardness
95 Shore D
Static-Resistant
Not Static-Resistant
Light Transmission
Not Rated
Coefficient of Thermal Expansion
Not Rated

Description

Polycarbonate Tube Stock, Polycarbonate, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 1 3/4 in, Inside Diameter 1 1/2 in, Colorless, Plastic Clarity Clear, Shape Round, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.