Zoro Homepage

Clear Polycarbonate Plastic Tube 6 ft. L, 3" Dia.

  • Mfr # BULK-PT-PC-56

  • Zoro # G7854382


product price: $95.69
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Color
Clear
Diameter
3"
Tensile Strength (PSI)
9,700 psi
Standards
UL 94 V-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PT-PC-56
Zoro #
G7854382
UPC #
193005915735
Country of Origin
China

Dimensions

Length
6 ft.
Diameter
3"
Length Tolerance
(-0.031'' - +0.126'')
Outside Dia. Tolerance
(-0.039'' - +0.039'')
Inside Dia.
2-3/4"
Inside Dia. Tolerance
(-0.039'' - +0.039'')
Outside Dia.
3"
Wall Thickness
1/8"
Outside Diameter Tolerance
+0.156/-0.006 in
Inside Diameter Tolerance
+0.149/-0.012 in
Plastic Length Tolerance
-1.000 in
Plastic Length
6 ft
Inside Diameter
2 3/4 in
Outside Diameter
3 in

Details

Item
Plastic Tube
Material
Polycarbonate
Color
Clear
Tensile Strength (PSI)
9,700 psi
Standards
UL 94 V-2
Impact Strength (Lbs.)
14.0 ft.-lbs/in.
Max. Temp. (F)
240
Min. Temp. (F)
-40
Type
General Purpose
Wall Thickness Tolerance
+/-0.040 in
Plastic Clarity
Clear
Plastic Hardness
Rockwell R120
Friction Coefficient
0.53
Plastic Density
0.043 lbs / cu. in.
Shape
Tube
Friction Rating
Not Slippery
Water Absorption
0.0013
Water Absorption Rating
Good
Impact Strength Rating
Excellent
Grade
Standard
Tensile Strength Rating
Good
Impact Strength
14.0 ft-lb/in
Wear Factor
Fair
Plastic Hardness Rating
Hard
Tensile Strength
9,700 psi
Minimum Temperature
-40 Degrees F
Machinability
70 %
UV Resistant
No
Maximum Temperature
240 Degrees F
Corrosion and Chemical Resistance
Fair
Comparable To
Hygard, Hyzod, Lexan, Lexgard, Makrolon, Margard, Tuffak, Zelux
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
Rockwell Hardness
120 HRR
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Shore Hardness
95 Shore D
Dielectric Strength
Not Rated
Light Transmission
Not Rated
UV-Resistant
Not UV-Resistant

Description

Polycarbonate Tube Stock, Polycarbonate, Grade Standard, Plastic Length Tolerance -1.000 in, Outside Diameter 3 in, Inside Diameter 2 3/4 in, Colorless, Plastic Clarity Clear, Shape Round, Impact Strength 14.0 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.