Zoro Homepage
This item is Discontinued.
No Product Image Available

Clear Polycarbonate Polycarbonate Plastic Films 24" L x 24" W x 0.005" Thick (Discontinued)

  • Mfr # BULK-PF-PC-69
  • Zoro # G507032532
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PF-PC-69
Zoro #
G507032532
UPC #
193005233907
Country of Origin
China

Dimensions

Plastic Thickness
0.005"
Plastic Width
24"
Plastic Length
24"

Details

Item
Polycarbonate Plastic Films
Plastic Material
Polycarbonate
Color
Clear
Tensile Strength Rating
Good
Shape
Film
Impact Strength Rating
Excellent
Impact Strength
23.0 ft. - lbs./in.
Water Absorption Rating
Poor
Plastic Density
0.043 lbs / cu. in.
Tensile Strength
8,500 psi
Standards
UL 94 V-2
Plastic Hardness
Rockwell R115
Friction Coefficient
0.53
Water Absorption
0.0035
Grade
Standard
Plastic Clarity
Clear
Friction Rating
Not Slippery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.