This item is Discontinued.

No Product Image Available

Clear Polycarbonate Polycarbonate Plastic Sheets & Bars 24" L x 12" W x 1-1/4" Thick (Discontinued)

  • Mfr # BULK-PS-PCBR-6
  • Zoro # G207031873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCBR-6
Zoro #
G207031873
UPC #
193005230869
Country of Origin
United States

Dimensions

Plastic Thickness
1-1/4"
Plastic Width
12"
Plastic Length
24"

Details

Item
Polycarbonate Plastic Sheets & Bars
Plastic Material
Polycarbonate
Color
Clear
Shape
Sheet
Plastic Clarity
Clear
Grade
Bullet Resistant Level 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.