Clear Polycarbonate Polycarbonate Plastic Sheets & Bars 48" L x 24" W x 1" Thick

  • Mfr # BULK-PS-PC-639

  • Zoro # G407031369


product price: $2,231.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
1"
Plastic Width
24"
Plastic Length
48"
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PC-639
Zoro #
G407031369
UPC #
193005237561
Country of Origin
United States

Dimensions

Plastic Thickness
1"
Plastic Width
24"
Plastic Length
48"

Details

Item
Polycarbonate Plastic Sheets & Bars
Plastic Material
Polycarbonate
Color
Clear
Water Absorption Rating
Good
Impact Strength Rating
Excellent
Plastic Hardness
Rockwell R120
Friction Rating
Not Slippery
Plastic Clarity
Clear
Plastic Density
0.043 lbs / cu. in.
Shape
Sheet
Tensile Strength
9,700 psi
Friction Coefficient
0.53
Impact Strength
14.0 ft. - lbs./in.
Standards
UL 94 V-2
Grade
Standard
Tensile Strength Rating
Good
Water Absorption
0.0013

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.