Compression Fitting- Zinc-Plated Steel - Union Elbow - 1/2" Tube OD

  • Mfr # ZUSA-TF-CF-ST-102

  • Zoro # G7915395


product price:  $23.29
/ea

Key Features

Tube Fitting Material
Zinc-Plated Steel
Fitting Connection Type
Tube
Tube Size
1/2"
Specific Pipe Fitting Shape
90 Degree Union Elbow
Basic Pipe Fitting Shape
90 Degree Elbow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-TF-CF-ST-102
Zoro #
G7915395
UPC #
193005412524
Country of Origin
Unknown

Dimensions

Tube Size
1/2"

Details

Tube Fitting Material
Zinc-Plated Steel
Fitting Connection Type
Tube
Specific Pipe Fitting Shape
90 Degree Union Elbow
Basic Pipe Fitting Shape
90 Degree Elbow
Max. Pressure
3300 psi

Description

Compression Tube Fitting - Zinc-Plated Steel - Union Elbow - 1/2" Tube OD

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.