Carriage Bolt, Square Neck, 1/2"-13, 10 in L, Steel, Grade 2, Hot Dipped Galvanized, 5 PK

  • Mfr # ZBOLT-718
  • Zoro # G209955443
product price: 
$
47.89
/pk of 5, $9.58/ea

Key Features

Grade 2 Material Grade/Class
Thread Size
1/2"-13
Material
Steel
Finish
Hot-Dipped Galvanized
Neck Type
Square
Neck Height
9/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZBOLT-718
Zoro #
G209955443
UPC #
197666480946
Country of Origin
China

Dimensions

Thread Size
1/2"-13
Fastener Length
10 in
Neck Height
9/32 in
Neck Width
33/64 in
Head Height
17/64 in
Screw Size
1/2 in
Head Width
15/16 in
Minimum Thread Length
1 1/2 in
Maximum Head Height
17/64 in
Minimum Head Height
1/4 in

Details

Material
Steel
Finish
Hot-Dipped Galvanized
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Tensile Strength
60,000 psi
System of Measurement
Inch
Head Style
Round
Dimensional Standards
ASME B18.5
Pack Size
Small Pack
Type
Carriage Bolt
Shell Material
Steel

Description

Carriage Bolt, Inch, Neck Type Square, Fastener Length 10 in, Head Height 17/64 in, Tensile Strength 60,000 psi, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products